DESCRIPTION

  • Extruded from UV-resistant polyethylene resin materials
  • Fits over barbed outlet ports and all Xerigation emission devices and 1/4" transfer fittings
  • New textured finish improves handling
  • Self extracting coiling feature makes it easy to use, store and eliminates waste
  • Unique blend of polymers that give it the flexibility of vinyl with hold of poly

Rain Bird 1/4 in. Poly Distrubution Tube

RAIXQ

Length:

SPECIFICATIONS

Color Finish
Black
Inside Diameter
17/100 in
Length
100 ft
Material
Plastic
Maximum Pressure
60 psi
Outside Diameter
1/4 in
Wall Thickness
0.08 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS