DESCRIPTION

  • Used for convenient water access in potable and non-potable systems

Rain Bird 1 in. 2-Piece Inlet Rubber Cover Coupling Valve

RAI44RC

Height:

SPECIFICATIONS

AMP
0.3
End Connection 1
Female Threaded
End Connection 2
Female Threaded
Flow Rate
125 gpm
Height
6 in
Material
Brass
Maximum Pressure
125 psi
Valve Size
1 in

Starting at
Call for Pricing
  • QUANTITY