DESCRIPTION

  • Includes energy-efficient, low-power encapsulated solenoid with captured plunger and 90-mesh (200 micron) solenoid filter, buna-N diaphragm with self-cleaning 90 mesh (200 micron) pilot water filter and captive spring

Rain Bird 1 in. 24 VAC Solid Slip Valve

RAI100DVSS

Length:

SPECIFICATIONS

AMP
0.3
Color Finish
Black
Flow Rate
40 gpm
Height
4-1/2 in
Length
4-3/8 in
Material
Plastic
Maximum Pressure
150 psi
Maximum Temperature
110
Power Source
Electric
Valve Size
1 in
Volts
24V
Width
3-21/64 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY