DESCRIPTION

  • Allows pressure regulator to be adjusted without turning the valve on at the controller first
  • Industrial-strength glass-filled nylon globe valve with self-cleaning scrubber
  • Manual internal bleed manually operates the valve without allowing water into the valve box
  • Non-rising flow control handle adjusts water flow as needed
  • Normally closed, forward flow design
  • One-piece solenoid design with captured plunger and spring for easy servicing
  • Slow closing to prevent water hammer and subsequent system damage

Rain Bird 1 in. Plastic Electric Control Valve with Scrubber

RAI100PESB

Length:

SPECIFICATIONS

AMP
0.3
Color Finish
Black
Flow Rate
200 gpm
Length
5-1/4 in
Material
Plastic
Maximum Pressure
200 psi
Maximum Temperature
150
Power Source
Electric
Valve Size
1 in
Volts
24V
Width
3-21/64 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY