DESCRIPTION

  • Additional orifice for close-in watering minimizes dry spots around spray heads
  • Includes white filter screens to maintain precise radius adjustment and prevent clogging
  • Twelve foot one-third-circle pattern

Rain Bird 12 ft. Platic Third Circle Spray Pattern Nozzle

RAI12T

Color Finish

 

SPECIFICATIONS

Color Finish
Black/Brown
Material
Plastic
Maximum Pressure
30 psi

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS