DESCRIPTION

  • Features polyethylene construction

Rain Bird 12 in. Polyflex Riser

RAIPFR12

Maximum Pressure:

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
Height
12 in
Material Type
Polyethylene
Maximum Pressure
50 psi

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY