DESCRIPTION

  • The knockouts can be slid back into place to keep backfill dirt from entering the valve box
  • VB series valve boxes combine strength and stability with unique features that save contractors time and money
  • Wide flange bases and corrugated sides protect valves by offering maximum durability, compression strength and stability under heavy load

Rain Bird 12 in. Rectangle Irrigation Valve Box with Lid

RAIVBSTD

Length:

SPECIFICATIONS

Color Finish
Black
Height
12 in
Length
21-13/16 in
Material
Ductile Iron
Material Type
HDPE
Width
16-39/64 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS