DESCRIPTION

  • Connection prevents heads or pipes from breaking when run over by equipment and allows easy adjustment of the heads to grade

Rain Bird 12 in. Swing Accessory

RAISA125050

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Length
12 in
Maximum Pressure
240 psi
Size
1/2 in x 1/2 in