12 x 100 ft. 0.9 gpm Drip Line Tubing

You last purchased this on
 
Rain Bird

12 x 100 ft. 0.9 gpm Drip Line Tubing

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rain Bird

12 x 100 ft. 0.9 gpm Drip Line Tubing

  • Fast #
  • Part #RAIX44030
  • Item #4111778
  • Manufacturer Part #X44030
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Dual-layered tubing (brown over black) provides unmatched resistance to chemicals, algae growth and UV damage
  • Unique material offers significantly greater flexibility, allowing tighter turns with fewer elbows for easier installation
  • Requires Certification

Documents


Specifications

Color Finish Name:
Brown
Diameter - Inside 1:
27/50 in
Diameter - Outside:
1 in
Flow Rate:
.9 gpm
Length:
100 ft
Material:
Plastic
Maximum Temperature:
100
Pressure - Maximum:
60 psi
Wall Thickness:
0.049 in