Rain Bird
1/2 x 1/2 x 6 in. Swing Accessory
Part #RAISA6050 | Item #1773081 | Manufacturer Part #A48030
$1.38
EACH
Pipe Tubing Size:
1/2 inProduct Details
- Connection prevents heads or pipes from breaking when run over by equipment and allows easy adjustment of the heads to grade
Documents
Specifications
Length: 6 in
Maximum Pressure: 240 psi
Pipe Tubing Size: 1/2 in