
Rain Bird
1/4 in. DA Nozzle for 35A-PJDA-TNT Impact Sprinkler
Part #RAI10033212 | Item #7756896 | Manufacturer Part #100332-12
$16.16
EACH
Fitting Sizes:
1/4 inHow to get it:
Product Details
Documents
Specifications
Brand Model Compatibility: 35A-PJDA-TNT Impact Sprinkler
End Connection 1: MNPT
End Connections: MNPT
Fitting Size 1: 1/4 in
Fitting Sizes: 1/4 in
Material: Brass
Product Type: Nozzle
Size: 3/16 in
Smart Home Enabled: No
UL Listed: No