DESCRIPTION

  • Precision controlled flush at pop down clears debris from unit, assuring positive stem retraction in all soil types
  • Strong stainless steel spring provides reliable stem retraction

Rain Bird 16 in. Pop Up Sprinkler Body

RAI1812

Color Finish

 

SPECIFICATIONS

Color Finish
Black
Flow Rate
.1 gpm
Height
16 in
Material
Plastic
Maximum Pressure
70 psi

Starting at
Call for Pricing
  • QUANTITY