DESCRIPTION

  • Compatible with XF Series dripline and most polyethylene tubing with 17mm OD
  • High quality barbs grab tubing for a secure fit
  • Unique barb design to reduce insertion force and still retain a secure fit

Rain Bird 17 x 17 mm. Barb x Barb Sprinkler Elbow

RAIXFFELBOW

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
Barbed
End Connection 2
Barbed
Fitting Size 1
17 mm
Fitting Size 2
17 mm
Material
Plastic
Maximum Pressure
50 psi
Size
17 mm x 17 mm