DESCRIPTION

  • Compatible with XF Series dripline and most polyethylene tubing with 17mm OD
  • High quality barbs grab tubing for a secure fit
  • Unique barb design to reduce insertion force and still retain a secure fit

Rain Bird Barbed Plastic Coupling

RAIXFFCOUP

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
Barbed
End Connection 2
Barbed
End Connections
Barbed
Fitting Size 1
67/100 in
Fitting Size 2
67/100 in
Fitting Sizes
17 mm x 17 mm
Fitting Type
Straight
Material
Plastic
Maximum Pressure
50 psi