DESCRIPTION

  • Compatible with XF Series dripline and most polyethylene tubing with 17mm OD
  • High quality barbs grab tubing for a secure fit
  • Unique barb design to reduce insertion force and still retain a secure fit

Rain Bird 17mm Barbed x Male Pipe Threaded Adapter

RAIXFFMA

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
Barbed
End Connection 2
MPT
Fitting Size 1
1/2 in
Fitting Size 2
17 mm
Material
Plastic
Maximum Pressure
50 psi
Size
1/2 in x 17 mm
Type
Reducing

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday