16 in. 70 psi Pop-Up Spray Head
1800 Series 16 in. 70 psi Pop-Up Spray Head
Package Quantity Info:
EA: 1 IP: 1 CA: 50 PT: 600-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- 1800 Series
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 0.5 gpm
- Height:
- 16 in
- Material:
- Plastic, Stainless Steel
- Pressure - Maximum:
- 70 psi
- Pressure - Minimum:
- 25 psi
- UL Listed:
- No
- Weight:
- 0.689 lb