6 in. 75 psi Pop-Up Spray Head

You last purchased this on
 
Rain Bird

1800 Series 6 in. 75 psi Pop-Up Spray Head

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rain Bird

1800 Series 6 in. 75 psi Pop-Up Spray Head

  • Fast #
  • Part #RAI1806
  • Item #149428
  • Manufacturer Part #A44205
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • resistant plastic and directional adjustment for spray pattern
  • Requires Certification

Documents


Specifications

Collection:
1800 Series
End Connection 1:
FNPT
End Connections:
FNPT
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
0.1 gpm
Height:
6 in
Material:
Plastic, Stainless Steel
Pressure - Maximum:
75 psi
Pressure - Minimum:
15 psi
UL Listed:
No