2 in. Control Valve

You last purchased this on
 
Rain Bird

2 in. Control Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rain Bird

2 in. Control Valve

  • Fast #
  • Part #RAI200PESB
  • Item #1829055
  • Manufacturer Part #B35213
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT x NPT
Flow Rate:
.25 gpm
Material:
Glass, Stainless Steel, Plastic
Pressure - Maximum:
200 psi
Valve Size:
2 in
Volts:
24V
Waterworks Application:
Irrigation