DESCRIPTION

  • Includes thermoplastic cover

Rain Bird 2-Piece Locking Rubber Cover Coupling Valve

RAI44LRC

Height:

SPECIFICATIONS

AMP
0.3
End Connection 1
Female Threaded
End Connection 2
Female Threaded
Flow Rate
125 gpm
Height
6 in
Material
Brass
Maximum Pressure
125 psi

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY