DESCRIPTION

  • Faster maintenance with a new self-cleaning arc adjustment screw
  • Gentle close in watering eliminates dry spots around the rotor, prevents seed washout and allows the turf to grow healthy with no matting or bending
  • Large water droplets are produced by Rain Curtain technology prevent misting and airborne evaporation
  • Standard rubber cover for extra protection

Rain Bird 3.0 GPM Pop Up Rotor Sprinkler

RAI5004PC30

Height:

SPECIFICATIONS

Color Finish
Black
End Connection 1
Female Threaded
Fitting Size 1
3/4 in
Flow Rate
9.63 gpm
Height
7-3/8 in
Maximum Pressure
65 psi
Size
3/4 in

Starting at
Call for Pricing
  • QUANTITY