DESCRIPTION

  • Reliable operation with strong corrosion resistant stainless steel spring
  • Rugged, red brass construction for long life and reliable performance

Rain Bird 3/4 in. 1-Piece Inlet Rubber Cover Coupling Valve

RAI3RC

Height:

SPECIFICATIONS

AMP
0.3
End Connection 1
Female Threaded
End Connection 2
Female Threaded
Flow Rate
125 gpm
Height
4-1/4 in
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
100
Valve Size
3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS