DESCRIPTION

  • Can be installed above or below grade
  • Choice of eight outlet pressures
  • Diaphragm operated

Rain Bird 3/4 in. 30 psi. Low Flow Inline Pressure Regultor

RAIPSIM30X075

Color Finish

 

SPECIFICATIONS

Color Finish
Black
End Connection 1
Female
End Connection 2
Female
Flow Rate
22 gpm
Material
Plastic
Maximum Pressure
150 psi
Valve Size
3/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS