3 in. Brass Irrigation Valve

You last purchased this on
 
Rain Bird

3 in. Brass Irrigation Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rain Bird

3 in. Brass Irrigation Valve

  • Fast #
  • Part #RAI300BPES
  • Item #4715301
  • Manufacturer Part #B38013
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Flow Rate:
300 gpm
Height:
13-5/8 in
Length:
8 in
Material:
Brass
Maximum Temperature:
140
Pressure - Maximum:
200 psi
Valve Size:
3 in
Volts:
24V
Width:
7 in