7-3/4 in. 360 Degree 65 psi Pop-Up Part Circle Spray Rotor Sprinkler

You last purchased this on
 
Rain Bird

5000 Series 7-3/4 in. 360 Degree 65 psi Pop-Up Part Circle Spray Rotor Sprinkler

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rain Bird

5000 Series 7-3/4 in. 360 Degree 65 psi Pop-Up Part Circle Spray Rotor Sprinkler

  • Fast #
  • Part #RAI5004PC20
  • Item #1389649
  • Manufacturer Part #Y5410720
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Large water droplets are produced by Rain Curtain technology prevent misting and airborne evaporation
  • Requires Certification

Documents


Specifications

Collection:
5000 Series
Diameter:
1-5/8 in
End Connection 1:
FNPT
End Connections:
FNPT
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Flow Rate:
2 gpm
Height:
7-3/4 in
Pressure - Maximum:
65 psi
Pressure - Minimum:
25 psi
Spray Radius -:
360
UL Listed:
No