DESCRIPTION

  • Adjust flow and radius by turning outer cap
  • Clean by completely unscrewing cap from base unit
  • Ideal for watering shrubs, trees, container plantings and flower beds

Rain Bird 360 Degree Adjustable Stream

RAISXB360

Color Finish

 

SPECIFICATIONS

Color Finish
Black
End Connection 1
Threaded
Flow Rate
13 gph
Material
Plastic
Maximum Pressure
30 psi

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS