DESCRIPTION

  • Designed to deliver water distribution and larger water droplets, eliminating tough dry spots

Rain Bird 4 in. Pop-up Full Circle Rotor

RAI5004FC

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Color Finish
Black
End Connection 1
FNPT
Fitting Size 1
3/4 in
Flow Rate
.73 gpm - 9.63 gpm
Height
4 in
Maximum Pressure
65 psi
Size
3/4 in