7-3/8 in. 360 Degree 65 psi Pop-Up Part Circle Spray Rotor Sprinkler
5000 Series 7-3/8 in. 360 Degree 65 psi Pop-Up Part Circle Spray Rotor Sprinkler
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Gentle close in watering eliminates dry spots around the rotor, prevents seed washout and allows the turf to grow healthy with no matting or bending
- Large water droplets are produced by Rain Curtain technology prevent misting and airborne evaporation
Specifications
- Collection:
- 5000 Series
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 9.63 gpm
- Height:
- 7-3/8 in
- Pressure - Maximum:
- 65 psi
- Pressure - Minimum:
- 25 psi
- Spray Radius -:
- 360
- UL Listed:
- No