DESCRIPTION

  • Gentle close in watering eliminates dry spots around the rotor, prevents seed washout and allows the turf to grow healthy with no matting or bending
  • Large water droplets are produced by Rain Curtain technology prevent misting and airborne evaporation

Rain Bird 4 in. Pop Up Rotor Sprinkler Check Valve with Nozzle

RAI5004PLPC

Color Finish

 

SPECIFICATIONS

Color Finish
Black
End Connection 1
Female Threaded
Fitting Size 1
3/4 in
Flow Rate
9.63 gpm
Height
7-3/8 in
Material
Plastic
Maximum Pressure
65 psi
Size
3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS