360 Degree 65 psi Pop-Up Part Circle Spray Rotor Sprinkler

You last purchased this on
 
Rain Bird

5000 Series 360 Degree 65 psi Pop-Up Part Circle Spray Rotor Sprinkler

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rain Bird

5000 Series 360 Degree 65 psi Pop-Up Part Circle Spray Rotor Sprinkler

  • Fast #
  • Part #RAI5004PC
  • Item #1590162
  • Manufacturer Part #Y54007
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Pressure-activated multi-function wiper seal protects internals from debris and assures positive pop-up/retraction
  • Requires Certification

Documents


Specifications

Collection:
5000 Series
End Connection 1:
FNPT
End Connections:
FNPT
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Flow Rate:
9.63 gpm
Pressure - Maximum:
65 psi
Pressure - Minimum:
25 psi
Spray Radius -:
360
UL Listed:
No