DESCRIPTION

  • Strong stainless steel spring provides reliable stem retraction
  • Two piece ratchet mechanism on all models allows easy nozzle pattern alignment without tools and provides added durability

Rain Bird 4 in. Spray Head

RAI1802R

Color Finish

 

SPECIFICATIONS

Color Finish
Black
Flow Rate
.1 gpm
Height
4 in
Material
Plastic
Maximum Pressure
70 psi

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS