DESCRIPTION

  • Combination unit reduces the number of connections, making installation easier and faster
  • Includes a 75 micron mesh
  • Increased reliability - fewer parts and fewer threaded connections mean less chance of a leak both at installation and over the life of the system
  • Maintaining a regulated pressure of 30 psi
  • Unique, compact unit that combines filtration and pressure regulation in one piece for protection of downstream components in a low-volume irrigation system

Rain Bird 40 psi. Pressure Regulator Filter

RAIPRF100RBY

Valve Size:

SPECIFICATIONS

Color Finish
Black
End Connection 1
Male Threaded
End Connection 2
Male Threaded
Flow Rate
15 gpm
Material
Plastic
Material Type
Polypropylene
Maximum Pressure
150 psi
Valve Size
1 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS