DESCRIPTION

  • Balanced pressure diaphragm for long life
  • Double-filtered pilot flow design for maximum reliability
  • External bleed to manually flush system of dirt and debris
  • Low flow valve allows the filter to be safely placed downstream of the valve

Rain Bird 5 gpm Control Zone Valve with Pressure Regulator

RAIXACZ075PRF

Valve Size:

SPECIFICATIONS

Color Finish
Black, Grey
End Connection 1
Male Threaded
End Connection 2
Male Threaded
Flow Rate
5 gpm
Height
4-1/2 in
Length
4-3/8 in
Material
Plastic
Maximum Pressure
150 psi
Valve Size
3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY