5000 Plus Series 3/4 in. 360° Spray Radius Part Circle Sprinkler with SAM Check Valve

Part #RAI5006PCSAMRNS  |  Item #7757008  |  Manufacturer Part #Y65970SSNP

Call for Pricing

Fitting Sizes:

3/4 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Collection: 5000 Plus Series

Color Finish: Black

Diameter: 1-5/8 in

End Connection 1: FNPT

End Connections: FNPT

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Flow Rate: 9.63 gpm

Height: 16-7/8 in

Maximum Pressure: 65 psi

Spray Radius: 360

UL Listed: No