6 in. 70 psi Pop-Up Spray Head
1800 Series 6 in. 70 psi Pop-Up Spray Head
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Exclusive co-molded, pressure-activated, multi-functional wiper seal assures positive seal with excess "flow-by" which enables more heads to be installed on the same valve
Specifications
- Collection:
- 1800 Series
- Diameter:
- 2-1/4 in
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 0.1 gpm
- Height:
- 6 in
- Material:
- Plastic, Stainless Steel
- Pressure - Maximum:
- 70 psi
- Pressure - Minimum:
- 15 psi
- UL Listed:
- No