DESCRIPTION

  • Allowing for a drip area that can be customized with up to six different emission devices
  • Each barb outlet is sealed with a durable plastic cap
  • Manifold threads onto riser allowing water to be directed to as many as six different locations

Rain Bird 6 x 1/2 in. FPT Inlet Air Distribution Manifold

RAIEMT6XERI

Color Finish

 

SPECIFICATIONS

Color Finish
Black
End Connection 1
FPT
Fitting Size 1
1/2 in
Material
Plastic
Maximum Pressure
50 psi
Size
1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY