DESCRIPTION

  • Allows pressure regulator to be adjusted without turning the valve on at the controller first
  • Double-filtered pilot flow to resist debris and clogging of solenoid ports
  • Globe and angle configuration for flexibility in design and installation
  • Manual internal bleed manually operates the valve without allowing water into the valve box
  • Non-rising flow control handle adjusts water flow as needed
  • Normally closed, forward flow design
  • Rugged PVC construction for reliable operation

Rain Bird 7-1/4 in. Control Valve

RAI100PGA

Length:

SPECIFICATIONS

AMP
0.3
Color Finish
Black
End Connection 1
FPT
End Connection 2
FPT
Flow Rate
200 gpm
Height
7-1/4 in
Length
5-1/4 in
Material
Plastic
Maximum Pressure
200 psi
Maximum Temperature
150
Power Source
Electric
Valve Size
1 in
Volts
24V
Width
3-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY