DESCRIPTION

  • 8' quarter-circle pattern
  • Additional orifice for close-in watering minimizes dry spots around spray heads
  • Low trajectory

Rain Bird 8 ft. Plastic Quarter Circle Flat Spray Pattern Nozzle

RAI8QFLT

Color Finish

 

SPECIFICATIONS

Color Finish
Black/Green
Material
Plastic
Maximum Pressure
30 psi

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS