DESCRIPTION

  • 8' half-circle pattern

Rain Bird 8 ft. Radius U-Series Half Circle Pattern Spray Nozzle

RAIU8H

Color Finish

 

SPECIFICATIONS

Color Finish
Black/Green
Flow Rate
.52 gpm
Material
Plastic
Maximum Pressure
30 psi

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS