DESCRIPTION

  • Flow control handle adjusts water flows as needed
  • Globe configuration
  • Low flow capability for a wide range of applications
  • Normally closed, forward flow design
  • One-piece solenoid design with captured plunger and spring for easy servicing
  • Slow closing to prevent water hammer and subsequent system damage

Rain Bird 8 in. Control Valve 2 in. Inlet

RAI200PEB

Length:

SPECIFICATIONS

AMP
0.3
Color Finish
Black
End Connection 1
FPT
End Connection 2
FPT
Flow Rate
200 gpm
Height
8 in
Length
6 in
Material
Plastic
Maximum Pressure
200 psi
Maximum Temperature
150
Power Source
Electric
Valve Size
2 in
Volts
24V
Width
6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY