DESCRIPTION

Rain Bird 8 in. Control Valve

RAI150PEB

Length:

SPECIFICATIONS

AMP
0.3
Color Finish
Black
End Connection 1
FPT
End Connection 2
FPT
Flow Rate
200 gpm
Height
8 in
Length
4 in
Material
Plastic
Maximum Pressure
200 psi
Maximum Temperature
150
Power Source
Electric
Valve Size
1 1/2 in
Volts
24V
Width
4 in

Starting at
Call for Pricing
  • QUANTITY