DESCRIPTION

  • Each port accepts a Xeri-Bug™ Emitter or PC Module for independent flows or use a self-piercing barb connector (SPB-025) for unrestricted flow
  • Eight bottom-mounted, sure-grip barbed outlets securely retain 1/4" distribution tubing

Rain Bird 8-Unit Multi-Outlet Emission with Plug

RAIXBD80

Color Finish

 

SPECIFICATIONS

Color Finish
Black
Fitting Size 1
1/4 in
Flow Rate
24 gph
Material
Plastic
Maximum Pressure
50 psi
Size
1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY