DESCRIPTION

  • Manual internal bleed operates valve without allowing water into valve box and pressure regulator can be adjusted without turning valve on at the controller

Rain Bird 8 x 6-3/4 in. Control Valve

RAI150PGA

Color Finish

 

SPECIFICATIONS

AMP
0.3
Color Finish
Black
End Connection 1
Female Threaded
End Connection 2
Female Threaded
Flow Rate
200 gpm
Height
8 in
Material
Plastic
Maximum Pressure
150 psi
Maximum Temperature
150
Power Source
Electric
Valve Size
1 in
Volts
24V
Width
3-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS