DESCRIPTION

  • Rugged plastic construction

Rain Bird Barb Connection

RXBF1CONN

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Fitting Size 1
1/4 in
Material
Plastic
Maximum Pressure
50 psi
Size
1/4 in