DESCRIPTION

  • Used to connect 1/4" distribution tubing in different configurations

Rain Bird Barbed Plastic Tee

RAIXBF3TEE

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Barbed
End Connection 2
Barbed
End Connection 3
Barbed
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Size 3
1/4 in
Material
Plastic
Maximum Pressure
50 psi
Size
1/4 in x 1/4 in x 1/4 in
Type
Straight