DESCRIPTION

  • Compatible with Easy Fit compression fittings or standard 700 series compression fittings
  • Green stripe patterns to differentiate zones
  • Tubing extruded from polyethylene resin materials for consistent durability
  • UV-resistant for installations at or below grade

Rain Bird Blank Drip Line Tubing

RAIXBS

Length:

SPECIFICATIONS

Color Finish
Black, Green
Inside Diameter
61/100 in
Length
100 ft
Material
Plastic
Maximum Pressure
60 psi
Outside Diameter
1 in
Pipe Tubing Size
1/2 in
Wall Thickness
0.045 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS