DESCRIPTION

  • Features easy fitting and adapter

Rain Bird Compression Coupling

RAIMDCFCOUP

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Compression
End Connection 2
Compression
Fitting Size 1
16 mm
Fitting Size 2
18 mm
Size
16 mm x 18 mm

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday