DESCRIPTION

  • Fittings are compatible with any manufacturer’s 1/2" tubing, where the outside diameter ranges from 0.630" to 0.710"

Rain Bird Compression Sprinkler Elbow for 700 Series

RAIMDCFEL

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Compression
End Connection 2
Compression
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Material
Plastic
Size
1/2 in x 1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday