EFB-CP Series 1 in. Control Valve

Part #RAI100EFBCP  |  Item #1259655  |  Manufacturer Part #B32553

$232.50 EACH

Valve Size:

1 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: [0.41, 0.14]

Collection: EFB-CP Series

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Flow Rate: 200 gpm

Material: Brass

Maximum Pressure: 200 psi

Maximum Temperature: 150

Power Source: Electric

Valve Size: 1 in

Volts: 24V