DESCRIPTION

Rain Bird Electric Valve with Flow Control

RAI075ASVF

Valve Size:

SPECIFICATIONS

Height
6-1/4 in
Length
6-7/64 in
Maximum Pressure
150 psi
Valve Size
3/4 in
Width
3-13/64 in

Starting at
Call for Pricing
  • QUANTITY