DESCRIPTION

  • Includes filter screen
  • Used to provide controlled, gentle umbrella of water for irrigating trees, flowers and shrub areas

Rain Bird Female Threaded Flower Bubbler

RAI1300AF

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
Female Threaded
Fitting Size 1
1 in
Flow Rate
1 gpm - 2.3 gpm
Height
1 in
Maximum Pressure
60 psi
Size
1 in